Flat Shipping

Flat Shipping at €24.99 + VAT

STA-KON RAD18-182 Female Disconnect Red 22 To 18 Awg - Pack Of 100 | AC9UTQ 3KG20

STA-KON RAD18-182 Female Disconnect Red 22 To 18 Awg - Pack Of 100

Item: AC9UTQ Model: RAD18-182Cross Ref: 3KG20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Disconnect
Barrel Inside Dia.0.06"
Color CodeRed
Connection TypeCrimp
InsulationPartial
Insulation ColorRed
Insulation MaterialNylon
Insulation TypeNylon
Max. Temp.221°F
Max. Voltage600V
Overall Length0.83"
SeamOverlapped
Tab Size0.02" x 0.187"
Wire Size22 AWG to 18 AWG
Barrel Id0.06"
Barrel SizeLong
Barrel StyleFunnel Entry
Contact FinishTin
Contact MaterialCopper
Flammability RatingNot Rated
Insulation CoveragePartial Coverage
Maximum Operating Temperature221°F
Maximum Voltage600V
Maximum Wire Size18 AWG
Minimum Wire Size22 AWG
Rohs CompliantYes
Seam StyleOverlapped
Special FeaturesQuick, Reliable Method of Connection to Terminal Blocks and Boards without the Use of Tools, Unique Construction of the Female Disconnect Offers Long-Term Dependability
StandardsUL E66716
Tab Thickness0.02"
Tab Width0.187"
Terminal TypeSocket
Termination StyleCrimp

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.3
Ship length (cm)9.14
Ship width (cm)6.35
HS code8536904000
Country of OriginUS

Product Variants

ProductModelWire SizeInsulation ColorInsulation MaterialInsulationBarrel Inside Dia.Tab SizeInsulation TypeSeamPkg. Qty.Price
STA-KON 10RC-2577 Female Disconnect Yellow 12 To 10awg - Pack Of 50 | AC9UNR 3KF06 10RC-257712 AWG to 10 AWGYellowNylonFull0.133"0.032" x 0.25"NylonOverlapped50€104.83
STA-KON 14RB-2577 Female Disconnect Blue 16 To 14awg - Pack Of 100 | AC9UNU 3KF09 14RB-257716 AWG to 14 AWGBlueNylonFull0.086"0.032" x 0.25"NylonOverlapped100€140.35
STA-KON 14RBD-18277 Female Disconnect Blue 16 To 14awg - Pack Of 100 | AC9UNV 3KF10 14RBD-1827716 AWG to 14 AWGBlueNylonFull0.086"0.02" x 0.187"NylonOverlapped100€210.98
STA-KON 14RBD-18377 Female Disconnect Blue 16 To 14awg - Pack Of 100 | AC9UNW 3KF11 14RBD-1837716 AWG to 14 AWGBlueNylonFull0.086"0.032" x 0.187"NylonOverlapped100€223.98
STA-KON 18RA-2577 Female Disconnect Red 22 To 18 Awg - Pack Of 100 | AC9UNY 3KF19 18RA-257722 AWG to 18 AWGRedNylonFull0.06"0.032" x 0.25"NylonOverlapped100€114.41
STA-KON 18RAD-18277 Female Disconnect Red 22 To 18 Awg - Pack Of 100 | AC9UNZ 3KF20 18RAD-1827722 AWG to 18 AWGRedNylonFull0.06"0.02" x 0.187"NylonOverlapped100€195.23
STA-KON 18RAD-18377 Female Disconnect Red 22 To 18 Awg - Pack Of 100 | AC9UPA 3KF21 18RAD-1837722 AWG to 18 AWGRedNylonFull0.06"0.032" x 0.187"NylonOverlapped100€200.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STA-KON RAD18-182 Female Disconnect Red 22 To 18 Awg - Pack Of 100
€129.55 /unit