Flat Shipping

Flat Shipping at €24.99 + VAT

STA-KON C10-12 Ring Terminal Bare Brazed 12 To 10 - Pack Of 50 | AD2WZC 3VRW1

STA-KON C10-12 Ring Terminal Bare Brazed 12 To 10 - Pack Of 50

Item: AD2WZC Model: C10-12Cross Ref: 3VRW1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Color CodeBare
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorBare
Insulation TypeNon Insulated
Max. Temp.221°F
Max. Voltage600V
Overall Length1.21"
SeamBrazed
Stud Size1/2"
Terminal ConnectionCrimp
Terminal Connection TypeCrimp
Terminal TypeStandard
Barrel Length0.46"
Barrel StyleSerrated Barrel
Contact FinishTin
Contact MaterialCopper
Hole Spacing0.38"
InsulationNone
Insulation CoverageNone
Maximum Operating Temperature221°F
Maximum Voltage600V
Maximum Wire Size10 AWG
Minimum Wire Size12 AWG
Seam StyleBrazed
StandardsCSA CERTIFIED, UL LISTED E9809
Terminal ShapeRing Terminal
TerminationCrimp Termination Only
Tongue Length0.75"
Tongue Thickness0.04"
Tongue Width0.72"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)9.4
Ship length (cm)6.86
Ship width (cm)4.32
HS code8536904000
Country of OriginUS

Product Variants

ProductModelInsulation ColorStud SizeMax. Temp.Insulation MaterialSeamOverall LengthColor CodeMax. VoltagePkg. Qty.Price
STA-KON NW10-10 Ring Terminal Bare Brazed 12 To 10 - Pack Of 50 | AC9UQZ 3KF91 NW10-10Bare#101200°F-Brazed0.66"Bare600V50€107.40
STA-KON RC10-10 Ring Terminal Yellow 12 To 10 Awg - Pack Of 50 | AC9UUU 3KG51 RC10-10Yellow#10221°FNylonOverlapped1"Yellow600V50€67.80
STA-KON RC10-12 Ring Terminal Yellow 12 To 10 Awg - Pack Of 50 | AC9UUY 3KG55 RC10-12Yellow1/2"221°FNylonOverlapped1.37"Yellow600V50€159.36
STA-KON RC10-14 Ring Terminal Yellow 12 To 10 Awg - Pack Of 50 | AC9UUZ 3KG56 RC10-14Yellow1/4"221°FNylonOverlapped1 3/25"Yellow600V50€70.07
STA-KON RC10-38 Ring Terminal Yellow 12 To 10 Awg - Pack Of 50 | AC9UVE 3KG61 RC10-38Yellow3/8"221°FNylonOverlapped1.27"Yellow600V50€73.29
STA-KON RC10-516 Ring Terminal Yellow 12 To 10 Awg - Pack Of 50 | AC9UVF 3KG62 RC10-516Yellow0.312"221°FNylonOverlapped1.21"Yellow600V50€120.64
STA-KON RC10-6 Ring Terminal Yellow 12 To 10 Awg - Pack Of 50 | AC9UVG 3KG63 RC10-6Yellow#6221°FNylonOverlapped1"Yellow600V50€55.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STA-KON C10-12 Ring Terminal Bare Brazed 12 To 10 - Pack Of 50
€79.58 /unit