Flat Shipping

Flat Shipping at €24.99 + VAT

STA-KON B14-14F Fork Terminal Bare 18 To 14 Awg - Pack Of 100 | AD2WXN 3VRP9

STA-KON B14-14F Fork Terminal Bare 18 To 14 Awg - Pack Of 100

Item: AD2WXN Model: B14-14FCross Ref: 3VRP9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Color CodeBare
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorBare
Insulation TypeNon Insulated
Max. Temp.221°F
Max. Voltage600V
Overall Length0.9"
SeamBrazed
Stud Size1/4"
Terminal TypeStandard
Wire Size18 AWG to 14 AWG
Barrel Length0.32"
Barrel StyleSerrated
Compatible Grainger Part Number3KH44, 3KH45, 3KH46, 3KH52, 4XMR6
Compatible Manufacturer Model NumberERG4002, WT110M, WT111M, WT112M, WT2000
Compatible With Product TypeCrimper, Ratchet Crimper
Contact FinishTin
Contact MaterialCopper
Insulation CoverageNone
Insulation MaterialNone
Maximum Operating Temperature221°F
Maximum Voltage600V
Maximum Wire Size14 AWG
Minimum Wire Size18 AWG
Rohs CompliantNo
Seam StyleBrazed
Special FeaturesCan be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire), Serrated Barrel Increases Grip on Wire, These Non-Insulated Fork Terminals are Made of Electrolytic Copper for High Conductivity
StandardsCSA CERTIFIED, UL LISTED
Terminal ShapeFork
TerminationCrimp Termination Only
Termination StyleCrimp
Tongue Width0.44"

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)9.4
Ship length (cm)6.86
Ship width (cm)4.06
HS code8536904000
Country of OriginUS

Product Variants

ProductModelStud SizeWire SizeTerminal TypeInsulation ColorMax. VoltageInsulation TypeConnection MaterialSeamPkg. Qty.Price
STA-KON A18-6F Fork Terminal Bare 22 To 16 Awg - Pack Of 100 | AD2WXG 3VRP3 A18-6F#622 AWG to 16 AWGStandardBare600VNon InsulatedCopperBrazed100€58.72
STA-KON A18-8F Fork Terminal Bare 22 To 16 Awg - Pack Of 100 | AD2WXH 3VRP4 A18-8F#822 AWG to 16 AWGStandardBare600VNon InsulatedCopperBrazed100€64.43
STA-KON A18-10F Fork Terminal Bare 22 To 16 Awg - Pack Of 100 | AD2WXJ 3VRP5 A18-10F#1022 AWG to 16 AWGStandardBare600VNon InsulatedCopperBrazed100€65.59
STA-KON B14-6F Fork Terminal Bare 18 To 14 Awg - Pack Of 100 | AD2WXK 3VRP6 B14-6F#618 AWG to 14 AWGStandardBare600VNon InsulatedCopperBrazed100€66.58
STA-KON B14-8F Fork Terminal Bare 18 To 14 Awg - Pack Of 100 | AD2WXL 3VRP7 B14-8F#818 AWG to 14 AWGStandardBare600VNon InsulatedCopperBrazed100€69.44
STA-KON B14-10F Fork Terminal Bare 18 To 14 Awg - Pack Of 100 | AD2WXM 3VRP8 B14-10F#1018 AWG to 14 AWGStandardBare600VNon InsulatedCopperBrazed100€61.04
STA-KON C10-6F Fork Terminal Bare 12 To 10 Awg - Pack Of 50 | AD2WXP 3VRR1 C10-6F#612 AWG to 10 AWGStandardBare600VNon InsulatedCopperBrazed50€52.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STA-KON B14-14F Fork Terminal Bare 18 To 14 Awg - Pack Of 100
€124.58 /unit