Flat Shipping

Flat Shipping at €24.99 + VAT

STA-KON 18RA-6F Fork Terminal Standard #6 Stud Red PK100 | AJ2HEL 4RGX8

STA-KON 18RA-6F Fork Terminal Standard #6 Stud Red PK100

Item: AJ2HEL Model: 18RA-6FCross Ref: 4RGX8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorRed
Insulation MaterialVinyl
Insulation TypeVinyl
Max. Temp.221°F
Max. Voltage600V
Overall Length0.94"
SeamBrazed
Stud Size#6
Terminal TypeStandard
Wire Size22 AWG to 16 AWG

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)9.4
Ship length (cm)6.86
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelStud SizeInsulation MaterialInsulation ColorWire SizeTerminal TypeMax. VoltageInsulation TypeConnection MaterialPkg. Qty.Price
STA-KON 18RA-10F Fork Terminal Standard #10 Stud Red PK100 | AJ2HEM 4RGY1 18RA-10F#10VinylRed22 AWG to 16 AWGStandard600VVinylCopper100€71.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STA-KON 18RA-6F Fork Terminal Standard #6 Stud Red PK100
€81.49 /unit