Item | Pressure Gauge |
Accuracy | -1% to +1% |
Accuracy Grade | Grade 1A |
Accuracy Grade Gauge Type | Industrial |
Adjustable Set Points | Yes |
Ambient Operating Temperature Range | -10°C to +60°C |
Application | Food Processing Industry, Hydraulics, Pneumatics , Pneumatics, Food Processing Industry, Hydraulics |
Auto Shutoff | 3 min. , Yes |
Auto-shutoff Time | 3 min. |
Backlit Screen | Yes |
Basic Gauge Case Material | Plastic |
Battery Included | Yes |
Battery Voltage | 9V |
Blowout Safety Back | No |
Burst Pressure | 15000 psi |
Calibration Certificate | No |
Calibration Certificate Included | No |
Case Color | Black |
Case Construction | Corrosion Resistant |
Case Depth | 46 mm |
Case Dia. | 2 1/2" |
Case Material | ABS |
Case Shape | Round |
Compatible Process Media | Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen And Air, Salt Water, Sea Water, Waste Water |
Connection Location | Bottom |
Digital Gauge Display Units | Bar, Mpa, Psi |
Digital Pressure And Vacuum Gauge Type | Digital Pressure Gauge |
Display Range | 0 psi to 5000 psi |
Display Resolution | 1 psi |
Display Type | LCD |
Display Units | Bar, mPa, psi |
Features | -1 |
Gauge Accuracy Grade | Grade 1A - Industrial |
Gauge Application | For Liquids & Gases |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 2 1/2" |
Gauge Primary Range Units | Psi |
Hazardous Location Rating | Not Rated |
Includes | Battery |
Includes Rubber Boot | Yes |
Ip Rating, Nema Rating | NEMA 4X |
Language | English |
Languages | English |
Low-battery Indicator | No |
Mfr. Series | MG1 Series |
Mounting Hardware Included | No |
Mounting Type | Stem Mount |
Nominal Dial Size | 2 1/2" |
Non-sparking | No |
Number Of Digits | 4 |
Number Of Display Digits | 4 |
Panel-mountable | No |
Peak Hold | Yes |
Power Source | Battery |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range Type | Pressure |
Pressure Rating | 0 psi to 5000 psi |
Primary Display Range | 0 to 5000 |
Primary Units | psi |
Process Connection Gender | Male |
Process Connection Size | 1/4" |
Process Temperature Range | +14°F to +140°F |
Range | 0 psi to 5000 psi |
Response Time | Less than 1 msec. |
Sensor Material | Silicone , Silicone Crystal Sensor |
Sensor Type | Diaphragm |
Socket Grade | Grade 304L |
Socket Material | Stainless Steel |
Vibration Resistance | Yes |
Weatherproof | No |
Wetted Materials | Stainless Steel, Silicon |
Auto-shutoff | Yes |
Battery Type | 9V Battery |
Case Diameter | 2.5" |
Display Screen Type | LCD |
Gauge Case Material | ABS |
Gauge Wetted Parts | Stainless Steel/Silicon |
Includes Batteries | Yes |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | NEMA 4X |
Low Battery Indicator | No |
Manufacturer Warranty Length | 1 yr. |
Pressure Range | 0 psi to 5000 psi |
Primary Display Units | psi |
Process Connection | 1/4" NPT Male |
Process Connection Location | Bottom |
Process Connection Type | NPT |
Series | MG1 Series |
Standards | CE CERTIFIED |
Wetted Parts Material | 304L Stainless Steel, Silicon Crystal |