SSI 0600-125SFIN-42 Strainer Suction Diffuser Size 6 x 5 In | AB3FRC 1RXJ3

SSI 0600-125SFIN-42 Strainer Suction Diffuser Size 6 x 5 In

Item: AB3FRC Model: 0600-125SFIN-42Cross Ref: 1RXJ3
In Stock

Get it by Tuesday, Jun 10

€1,083.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrainer
Body MaterialCast Iron
ConnectionFF Flange
Connection TypeFF Flanged
Length16.7"
Max. Pressure200 psi
Max. Temp.212°F
Screen Mesh Size20 mesh
Screen Size20 mesh
SealBuna N
Size6" x 5"
TypeSuction Diffuser
Connection Size6"
MaterialCast Iron
Screen MaterialStainless Steel
Seal MaterialBuna N
StandardsASME B16.1
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 64.8
Ship height (cm)44.45
Ship length (cm)62.23
Ship width (cm)62.23
HS code8421210000
Country of OriginCN

Product Variants

ProductModelSizeTypeMax. PressureMax. Temp.ConnectionBody MaterialConnection TypeScreen Mesh SizePrice
SSI 0250-125SFIH-42 Strainer Suction Diffuser 2 1/2 x 2 In | AB3FQR 1RXH2 0250-125SFIH-42-Suction Diffuser200 psi212°FFF FlangeCast IronFF Flanged20 mesh€228.55
SSI 0250-125SFIJ-42 Strainer Suction Diffuser Size 2 1/2 In | AB3FQT 1RXH3 0250-125SFIJ-42-Suction Diffuser200 psi212°FFF FlangeCast IronFF Flanged20 mesh€275.21
SSI 0300-125SFIH-42 Strainer Suction Diffuser Size 3 x 2 In | AB3FQU 1RXH4 0300-125SFIH-423" x 2"Suction Diffuser200 psi212°FFF FlangeCast IronFF Flanged20 mesh€295.84
SSI 0300-125SFIJ-42 Strainer Suction Diffuser 3 x 2 1/2 In | AB3FQV 1RXH5 0300-125SFIJ-42-Suction Diffuser200 psi212°FFF FlangeCast IronFF Flanged20 mesh€327.95
SSI 0300-125SFIK-42 Strainer Suction Diffuser Size 3 x 3 In | AB3FQW 1RXH6 0300-125SFIK-423" x 3"Suction Diffuser200 psi212°FFF FlangeCast IronFF Flanged20 mesh€327.95
SSI 0400-125SFIK-42 Strainer Suction Diffuser Size 4 x 3 In | AB3FQX 1RXH7 0400-125SFIK-424" x 3"Suction Diffuser200 psi212°FFF FlangeCast IronFF Flanged20 mesh€440.33
SSI 0400-125SFIM-42 Strainer Suction Diffuser Size 4 x 4 In | AB3FQY 1RXH8 0400-125SFIM-424" x 4"Suction Diffuser200 psi212°FFF FlangeCast IronFF Flanged20 mesh€504.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SSI 0600-125SFIN-42 Strainer Suction Diffuser Size 6 x 5 In
€1,083.79 /unit