Flat Shipping

Flat Shipping at €24.99 + VAT

SSI 0125-1500Y2TC-1 Y Strainer Size 1-1/4 Inch Steel | AE4WTT 5NLE9

SSI 0125-1500Y2TC-1 Y Strainer Size 1-1/4 Inch Steel

Item: AE4WTT Model: 0125-1500Y2TC-1Cross Ref: 5NLE9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€813.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrainer
Body MaterialCarbon Steel
ClassClass 1500
ConnectionNPT
Connection TypeNPT
Flow Rate20 GPM
Grade304
Height9 1/4"
Length8.656"
MaterialCarbon Steel
Max. Fluid Temp.800°F
Max. Pressure3500 psig @ 100°F
Mesh0.031"
Pipe Size1 1/4"
Screen304 Stainless Steel , Stainless Steel
Screen Area6.984 sq. in.
Screen Size0.031"
Seal GradeGrade 304
Size1 1/4"
Width2.688"
Blow Off Port1/2"
Housing MaterialCarbon Steel
Port 1 Connection Size1 1/4"
Port 2 Connection TypeNPT
Port 3 Connection Size1/2"
StandardsASME B1.20.1
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)25.65
Ship length (cm)30.23
Ship width (cm)19.56
HS code8421290065
Country of OriginUS

Product Variants

ProductModelScreenConnection TypeSizeConnectionClassSeal GradePipe SizeGradePrice
SSI 0125-1500Y2TT-1 Y Strainer Size 1-1/4 Inch Stainless | AE4WTU 5NLF0 0125-1500Y2TT-1Stainless Steel-1 1/4"NPTClass 1500Grade 304--€1,564.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SSI 0125-1500Y2TC-1 Y Strainer Size 1-1/4 Inch Steel
€813.78 /unit