Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D V0 20/25A Switch Body | CU4EZJ

SQUARE D V0 20/25A Switch Body

Item: CU4EZJ Model: V0Cross Ref: 48P679
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBody
Contact Form3PST-NO
Current Rating25A
Number Of Poles3

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)6
Ship length (cm)1.5
Ship width (cm)2.54
Country of OriginCZ

Product Variants

ProductModelContact FormOperating Temp. RangeElectrical ConnectionAc Contact RatingPrice
SQUARE D 9007CO54 Compact Limit Switch Body, 1No/1Nc, 10A, 600VAC, 1/12/13/2/4/6/6P | CU4FAQ 9007CO541NO/1NC-20°F to +185°FPlug In10A @ 600V AC€193.61
SQUARE D 9007CO52 Compact Limit Switch Body, 1No/1Nc, 10A, 600VAC, 1/12/13/2/4/6/6P, Plug In | CU4FAR 9007CO521NO/1NC-20°F to +185°FPlug In10A @ 600V AC€172.27
SQUARE D 9007CO54B2 Limit Switch Body, 1NO/1NC, 10A at 600V AC, 1/12/13/2/4/6/6P | CU4FJQ 9007CO54B21NO/1NC-20°F to +185°FPlug In10A @ 600V AC€266.51
SQUARE D 9007CO66 Limit Switch Body, 2NO/2NC, 10A at 600V AC, 1/12/13/2/4/6/6P | CU4FJR 9007CO662NO/2NC0°F to +185°FPlug In10A @ 600V AC€308.91
SQUARE D 9007CO68 Limit Switch Body, 2NO/2NC, 10A at 600V AC, 1/12/13/2/4/6/6P | CU4FJT 9007CO682NO/2NC0°F to +185°FPlug In10A @ 600V AC€255.71
SQUARE D V02 Switch Body, 10 Amp | CU4GJE V02----€125.32
SQUARE D V6 Switch Body | CU4GJF V6----€785.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D V0 20/25A Switch Body
€120.57 /unit