Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D SDSA3650 Spd 3 Phase | AG6QEG 3XB87

SQUARE D SDSA3650 Surge Protection Device, Surgelogic, 40KA, 600Y/347VAC, 3 Phase, 4 Wire

Item: AG6QEG Model: SDSA3650Cross Ref: 3XB87
In Stock : 45 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€357.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Device
Depth67 mm
Enclosure MaterialPlastic
Filter TypeNonfiltering
Impulse Discharge Current10 kA
Length92 mm
Location Type1
MaterialPlastic
Max. Continuing Operating Voltage750V
Max. Surge Current40 kA
Max. Surge Current Per Mode40 kA
Max. Surge Current Per Phase40 kA
Modes Of Protection6
Mounting StyleNipple
Nominal Discharge Amps10 kA
Number Of Poles3
Number Of Wires4
Operating Temp. Range-40°C to +65°C
Phase3
Rated Joules1304
Short Circuit Amps Rating200 kA
TypeHardwired
Voltage Protection Rating2500 V (L-N), 4000 V (L-L)
Width76 mm
Wire Gauge12 AWG
Amps40 kA
Basic MaterialNonmetallic
Chase Nipple Size1/2"
ColorBlack
Enclosure Nema Rating4X
FilteringNo
Joules1304J
Max. Operating Temp.149°F
ModularNo
Nominal Discharge Current10 kA
Short Circuit Current Rating200 kA
StandardsCSA C22.2 NO 8, NEC 285 TYPE I, UL 1449:ED. 4 TYPE I
Status IndicatorLED Light
System ConnectionParallel
Ul Spd TypeType 1
Voltage347/600V AC Wye

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)7.87
Ship length (cm)12.7
Ship width (cm)9.91
HS code8536300000
Country of OriginMX

Product Details:

Square D SDSA3650 surge protection device is used in industrial facilities, commercial buildings, data centres, healthcare facilities and entertainment venues to protect sensitive electronics from voltage surges. This protection device safeguards electronic equipment and devices from voltage spikes, ensuring their longevity and preventing potential damage caused by sudden voltage fluctuations.

Features:

  • It has an ambient operating temperature of 149 degrees F, functioning efficiently in high-temperature environments, ensuring reliable protection.
  • This surge protection device comes with a NEMA 4X rated black plastic enclosure to protect against dust, corrosion and enhance durability.
  • It offers surge protection of up to 10kA, diverting excess energy from equipment during power surges.
  • This 3 phase surge protection device features a 4-wire electrical setup for flexible installation.
  • It is equipped with an LED bulb to display its operational status, where green signifies normal operation.
  • This surge protection device offers nipple mounting for easy and secure installation.

Frequently Asked Questions:

Q. How do I install this Square D SDSA3650 surge protection device?

A.

  • Ensure your safety by turning off the main power supply to the electrical panel.
  • Choose a suitable location within the panel for installation, considering space and ventilation.
  • Follow the provided wiring diagram to connect the surge protection device's input and output wires to the designated terminals on a circuit breaker.
  • Ensure proper grounding by connecting the device's grounding wire to the panel's grounding bus or designated point.
  • Securely mount the surge protection device inside the panel using appropriate hardware.
  • Test the device's functionality by restoring power, observing indicators (if applicable) and verifying equipment protection.
  • Safely close the panel cover and retain the surge protection device's documentation for future reference.

Q. What safety precautions should I take while using a surge protection device?

A.

  • Turn off main power before installation.
  • Follow manufacturer's guidelines strictly.
  • Avoid contact with live wires during installation.
  • Ensure proper grounding to prevent electrical hazards.
  • Regularly inspect device and connections for wear or damage.
  • Keep documentation for future reference.
  • If uncertain, consult a licensed electrician.

Q. Does Raptor Supplies offer other Square D surge protection devices?

A. Yes, customers looking for other surge protection devices can opt for Square D surge protection devices having versatile construction and enclosure options.

Product Variants

ProductModelPhaseNumber Of PolesModes Of ProtectionVoltageNumber Of WiresMax. Surge Current Per PhaseVoltage Protection RatingWire GaugePrice
SQUARE D SDSA3650D Surge Protection Type 1 And 2 40ka 3p | AA8PWD 19H479 SDSA3650D333--40 kA4000V (L-L)12 AWG€435.30
SQUARE D TVS6HWA10X Surge Protection Hardwired 100ka | AF9LRQ 30EG21 TVS6HWA10X316240V-100 kA1500V (L-G), 1500V (L-L)10 AWG€1,842.52
SQUARE D SDSA1175 Spd 1 Phase | AG6QEF 3XB86 SDSA1175123120/240V336 kA700 V (L-N), 1200 V (L-L)14 AWG€129.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D SDSA3650 Surge Protection Device, Surgelogic, 40KA, 600Y/347VAC, 3 Phase, 4 Wire
€357.04 /unit