SQUARE D QOU220 Unit Mount Circuit Breaker Qou 2p 20a | AG7CYK 5B985

SQUARE D QOU220 Unit Mount Circuit Breaker Qou 2p 20a

Item: AG7CYK Model: QOU220Cross Ref: 5B985
In Stock : 303 Units

Get it by Thursday, Jun 12

€68.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnit Mount Circuit Breaker
Ac Voltage Rating120/240V AC
Circuit Breaker TypeStandard
Dc Voltage48V DC
Length4.05"
Max. Air Rating10 kA
Min. Wire Size14 AWG
Number Of Poles2
Phase1
Width1 1/2"
Amps20A
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleSurface/DIN Rail
Compatible Panelboard/load Center SeriesQO
Dc Voltage Rating48V
Depth2.95"
For Use WithAir Conditioning And Refrigeration Equipment, Heating
Frame Size100A/QOU
Max. Wire Size2 AWG
StandardsIEC, UL LISTED
Terminal ConnectionSlotted Box Lug (Reversible Line and Load)

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)9.14
Ship length (cm)5.33
Ship width (cm)12.45
HS code8536200040
Country of OriginMX

Product Variants

ProductModelCircuit Breaker TypeMax. Air RatingMin. Wire SizeAmpsDc VoltageNumber Of PolesAc Voltage RatingPhasePrice
SQUARE D QOU2101021 Unit Mount Circuit Breaker Qou 2p 10a | AF9HNG 2JWY6 QOU2101021Shunt Trip10 kA14 AWG-48V DC2120/240V AC1€460.25
SQUARE D QOU2125 Unit Mount Circuit Breaker Qou 2p 125a | AF9HNL 2JWZ3 QOU2125Standard10 kA12 AWG125A60V DC2120/240V AC1€306.25
SQUARE D QOU215VH Unit Mount Circuit Breaker Qou 2p 15a | AF9HNU 2JXA6 QOU215VHHigh Interrupting Capacity22 kA14 AWG-48V DC2120/240V AC1€286.47
SQUARE D QOU220VH Unit Mount Circuit Breaker Qou 2p 20a | AF9HPC 2JXC7 QOU220VHHigh Interrupting Capacity22 kA14 AWG-48V DC2120/240V AC1€285.16
SQUARE D QOU2201021 Unit Mount Circuit Breaker Qou 2p 20a | AF9HPG 2JXD3 QOU2201021Shunt Trip10 kA14 AWG-48V DC2120/240V AC1€306.82
SQUARE D QOU230VH Unit Mount Circuit Breaker Qou 2p 30a | AF9HPV 2JXE9 QOU230VHHigh Interrupting Capacity22 kA14 AWG-48V DC2120/240V AC1€139.29
SQUARE D QOU250VH Unit Mount Circuit Breaker Qou 2p 50a | AF9HQN 2JXH1 QOU250VHHigh Interrupting Capacity22 kA14 AWG50A48V DC2120/240V AC1€256.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOU220 Unit Mount Circuit Breaker Qou 2p 20a
€68.95 /unit