Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D QOU135 Unit Mount Circuit Breaker Qou 1p 35a | AG7CYB 5B974

SQUARE D QOU135 Unit Mount Circuit Breaker Qou 1p 35a

Item: AG7CYB Model: QOU135Cross Ref: 5B974
In Stock : 16 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnit Mount Circuit Breaker
Ac Voltage Rating120/240V AC
Amps35A
Circuit Breaker TypeStandard
Dc Voltage48V DC
Length4.05"
Max. Air Rating10 kA
Min. Wire Size14 AWG
Number Of Poles1
Phase1
Width3/4"
Circuit Breaker ActuatorToggle
Compatible Panelboard/load Center SeriesQO
Dc Voltage Rating48V
Depth2.95"
StandardsIEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)7.87
Ship length (cm)2.29
Ship width (cm)11.43
HS code8536200040
Country of OriginMX

Product Variants

ProductModelNumber Of PolesCircuit Breaker TypeAc Voltage RatingPhaseMax. Air RatingMin. Wire SizeAmpsDc VoltagePrice
SQUARE D QOU290 Unit Mount Circuit Breaker Qou 2p 90a | AF9HRE 2JXK4 QOU2902Standard120/240V AC110 kA12 AWG90A60V DC€157.61
SQUARE D QOU330VH Unit Mount Circuit Breaker Qou 3p 30a | AF9HRY 2JXP4 QOU330VH3High Interrupting Capacity240V AC322 kA14 AWG-48V DC€277.96
SQUARE D QOU115 Unit Mount Circuit Breaker Qou 1p 15a | AG7CXV 5B968 QOU1151Standard120/240V AC110 kA14 AWG-48V DC€27.99
SQUARE D QOU115HM Unit Mount Circuit Breaker Qou 1p 15a | AG7CXW 5B969 QOU115HM1High Magnetic120/240V AC110 kA14 AWG-48V DC€37.04
SQUARE D QOU120 Unit Mount Circuit Breaker Qou 1p 20a | AG7CXX 5B970 QOU1201Standard120/240V AC110 kA14 AWG-48V DC€61.72
SQUARE D QOU120HM Unit Mount Circuit Breaker Qou 1p 20a | AG7CXY 5B971 QOU120HM1High Magnetic120/240V AC110 kA14 AWG-48V DC€37.04
SQUARE D QOU125 Unit Mount Circuit Breaker Qou 1p 25a | AG7CXZ 5B972 QOU1251Standard120/240V AC110 kA14 AWG-48V DC€29.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOU135 Unit Mount Circuit Breaker Qou 1p 35a
€34.14 /unit