Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D QOB250EPD Circuit Breaker Bolt-on 2 Pole 50a | AF9GUT 2GLH4

SQUARE D QOB250EPD Circuit Breaker Bolt-on 2 Pole 50a

Item: AF9GUT Model: QOB250EPDCross Ref: 2GLH4
In Stock : 18 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€578.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating120/240V AC
Amps50A
Circuit Breaker TypeGround Fault Equipment Protection
Dc VoltageNot Rated
Depth2.91"
Frame Size100A/QO
Length3"
Max. Air Rating10 kA
Min. Wire Size12 AWG
Number Of Poles2
Terminal ConnectionLug
Terminal Connection TypeLug
Width1 1/2"
Circuit Breaker ActuatorPaddle
Circuit Breaker Mounting StyleBolt On
Compatible Panelboard/load Center SeriesNQ, QO
Dc Voltage RatingNot Rated
For Use WithQO Load Centers And NQ Panelboards
Max. Operating Temp.104°F
Max. Wire Size4 AWG (Al), 6 AWG (Cu)
Min. Operating Temp.77°F
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)5.59
Ship length (cm)13.46
Ship width (cm)9.14
HS code8536200020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOB250EPD Circuit Breaker Bolt-on 2 Pole 50a
€578.64 /unit