Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D QOB2501021 Circuit Breaker Bolt-on 2 Pole 50a | AF9GUX 2GLH8

SQUARE D QOB2501021 Circuit Breaker Bolt-on 2 Pole 50a

Item: AF9GUX Model: QOB2501021Cross Ref: 2GLH8
In Stock : 28 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€431.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating240V AC
Amps50A
Circuit Breaker TypeShunt Trip
Dc Voltage48V DC
Depth2.91"
Frame Size100A/QO
Length3"
Max. Air Rating10 kA
Min. Wire Size8 AWG
Number Of Poles2
Terminal ConnectionLug
Terminal Connection TypeLug
Width2 1/4"
Circuit Breaker ActuatorPaddle
Circuit Breaker Mounting StyleBolt On
Compatible Panelboard/load Center SeriesQO
Dc Voltage Rating48V
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)8.13
Ship length (cm)11.43
Ship width (cm)8.89
HS code8536200020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOB2501021 Circuit Breaker Bolt-on 2 Pole 50a
€431.46 /unit