SQUARE D QOB150 Circuit Breaker 50 A | AF6PNU 1H879

SQUARE D QOB150 Circuit Breaker 50 A

Item: AF6PNU Model: QOB150Cross Ref: 1H879
In Stock : 79 Units

Get it by Thursday, Jun 12

€35.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating120/240V AC
Amps50A
Circuit Breaker TypeStandard
Dc Voltage48V DC
Depth2.91"
Frame Size100A/QO
Length3"
Max. Air Rating10 kA
Min. Wire Size8 AWG
Number Of Poles1
Terminal ConnectionLug
Terminal Connection TypeLug
Width3/4"
Circuit Breaker ActuatorPaddle
Circuit Breaker Mounting StyleBolt On
Compatible Panelboard/load Center SeriesQO
Dc Voltage Rating48V
For Use WithSquare D NQOD Panelboards
Max. Operating Temp.104°F
Max. Wire Size2 AWG
Min. Operating Temp.77°F
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)8.89
HS code8536200040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOB150 Circuit Breaker 50 A
€35.29 /unit