SQUARE D QOB130VH-1021 Bolt On Circuit Breaker, 22kAIC at 120V, 30A, 1 Pole | CE6HRY

SQUARE D QOB130VH-1021 Bolt-On Circuit Breaker, 30A, Thermal Magnetic, 22kAIC

Item: CE6HRY Model: QOB130VH-1021
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Frame TypeQOB
Number Of Poles1
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)8.38
Ship length (cm)11.43
Ship width (cm)9.14
Country of OriginUS

Product Details:

    • Square D QOB130VH-1021 circuit breaker designed to protect sensitive circuits by cutting off the electrical supply against short-circuit and overload occurrences
    • Bolt-on mounting facility with pressure plate terminals to accommodate copper / aluminium wires of sizes 14-8 AWG
    • Instantaneous and long-time current limiting functionalities with a thermal magnetic unit calibrated at 40 degrees C
    • UL-listed and CSA-certified

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOB130VH-1021 Bolt-On Circuit Breaker, 30A, Thermal Magnetic, 22kAIC