SQUARE D QO342MQ225 Load Center CB 225A 208Y/120VAC 3-Phase | AH9KGL 3XB92

SQUARE D QO342MQ225 Load Center CB 225A 208Y/120VAC 3-Phase

Item: AH9KGL Model: QO342MQ225Cross Ref: 3XB92
In Stock

Get it by Friday, Jun 13

€2,457.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps225A
Circuit Breaker TypeQO
Depth3 3/4"
Enclosure MaterialSteel
Height39 1/2"
Number Of Spaces42
Phase3
Short Circuit Amps Rating25 kA
Width14 1/4"
Bus MaterialTin Plated Copper
ColorGray
Enclosure Nema Rating1
Enclosure Surface FinishEnamel
Feed LocationBottom/Top
For Use WithSquare D QO Circuit Breakers
Included Enclosure CoverOrder Separately
LocationIndoor
Main Circuit Breaker Or Main LugConvertible, Main Circuit Breaker
Max. No. Of Tandem Breakers0
Max. Operating Temp.104°F
Min. Operating Temp.23°F
Recommended Flush Cover3XB93
Recommended Ground Bar Kit1D371
Recommended Surface Cover3XB94
Short Circuit Current Rating25 kA
Special FeaturesMercury Free
StandardsROHS COMPLIANT, UL LISTED
Voltage208Y/120/240V AC

Shipping Info:

Ship weight (kg) 11.97
Ship height (cm)100.03
Ship length (cm)9.53
Ship width (cm)36.2
Country of OriginUS

Product Details:

    • Enclosure NEMA Rating : 1
    • Main Circuit Breaker or Main Lug : Main Circuit Breaker, Convertible
    • Max. No. of Tandem Breakers : 0
    • Recommended Surface Cover : 3XB94
    • Bus Material : Shielded Tin Plated Copper
    • Recommended Ground Bar Kit : 1D371
    • Recommended Flush Cover : 3XB93
    • Special Features: Top or Bottom Feed

Product Variants

ProductModelHeightPhaseAmpsShort Circuit Amps RatingEnclosure MaterialVoltagePrice
SQUARE D QO24L70F Load Center 70a 120/240vac 1ph | AA9GKC 1D388 QO24L70F9 1/4"170A10 kASteel-€89.40
SQUARE D QO24L70S Load Center 70a 120/240vac 1ph | AA9GKE 1D390 QO24L70S9 1/4"170A10 kASteel-€86.26
SQUARE D QO312L125G Load Center 125a 208y/120vac 3ph | AA9GKF 1D400 QO312L125G17"3125A65 kASteel120/208V/120/240V AC€376.52
SQUARE D QO318L200G Load Center 200a 208y/120vac 3ph | AA9GKH 1D402 QO318L200G30"3200A65 kASteel120/208V/120/240V AC€529.63
SQUARE D QO320L125G Load Center 125a 208y/120vac 3ph | AA9GKK 1D405 QO320L125G21"3125A65 kASteel120/208V/120/240V AC€605.91
SQUARE D QO330L200G Load Center 200a 208y/120vac 3ph | AA9GKM 1D407 QO330L200G30"3200A65 kASteel120/208V/120/240V AC€666.93
SQUARE D QO403L60NF Load Center Lug 60A 208Y/120VAC 3-Phase | AG9FMG 1D411 QO403L60NF13"360A65 kASteel-€148.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QO342MQ225 Load Center CB 225A 208Y/120VAC 3-Phase
€2,457.49 /unit