Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D QO220GFI Plug In Circuit Breaker 20a 2p 10ka 240v | AA9GGJ 1D304

SQUARE D QO220GFI Plug In Circuit Breaker 20a 2p 10ka 240v

Item: AA9GGJ Model: QO220GFICross Ref: 1D304
In Stock : 483 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€259.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating120/240V AC
Air @ 120v Ac10 kA
Air @ 240vac10 kA
Amps20A
Dc Voltage48V DC
Depth2.91"
Length3"
Max. Air Rating10 kA
Number Of Poles2
Terminal Connection TypeScrew Clamp
Width1 1/2"
Wire Size14 AWG
Circuit Breaker ActuatorPaddle
Circuit Breaker Mounting StylePlug In
Dc Voltage Rating48V
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)9.14
Ship length (cm)13.46
Ship width (cm)5.59
HS code8536200020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QO220GFI Plug In Circuit Breaker 20a 2p 10ka 240v
€259.61 /unit