SQUARE D QO2201021 Plug In Circuit Breaker 20a 2p 10ka 240v | AF9FNM 2DG56

SQUARE D QO2201021 Plug In Circuit Breaker 20a 2p 10ka 240v

Item: AF9FNM Model: QO2201021Cross Ref: 2DG56
In Stock : 43 Units

Get it by Friday, Jun 13

€523.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating120/240V AC
Amps20A
Circuit Breaker TypeShunt Trip
Dc VoltageNot Rated
Depth2.91"
Length3"
Max. Air Rating10 kA
Number Of Poles2
Terminal Connection TypeScrew Clamp
Width2 1/4"
Wire Size14 AWG
Circuit Breaker ActuatorPaddle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/load Center SeriesQO
Dc Voltage Rating48V
For Use WithQO Load Centers And NQ Panelboards
Frame Size100A/QO
Max. Wire Size8 AWG
Min. Wire Size12 AWG (Al), 14 AWG (Cu)
PhaseSingle
StandardsUL LISTED
Terminal ConnectionPressure Plate

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)7.39
Ship length (cm)7.62
Ship width (cm)5.72
HS code8536200020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QO2201021 Plug In Circuit Breaker 20a 2p 10ka 240v
€523.12 /unit