Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D QO115PDF Plug In Circuit Breaker, 10kAIC at 240V, 15A, 1 Pole | CE6HPV

SQUARE D QO115PDF Mini Circuit Breaker, 15A, 1P, 10kAIC at 240V, 120V

Item: CE6HPV Model: QO115PDF
In Stock : 634 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€93.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Amps15A
Frame TypeQO
Number Of Poles1
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)8.99
Ship length (cm)11.99
Ship width (cm)1.07
Country of OriginUS

Product Details:

    • Square D QO115PDF circuit breaker suitable for limiting the let-through currents and providing protection to downstream components in power distribution applications
    • Thermal-magnetic trip offers both long-time and instantaneous current limiting functions for instantly reacting to severe power surges while avoiding tripping on mild overloads
    • Plug-in design for providing ease-of-installation by easily snapping into the distribution board slots
    • Combination ground fault / arc fault protection for preventing electrical fires & Visi-Trip indicator to display the tripped status of the breaker
    • UL-listed

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QO115PDF Mini Circuit Breaker, 15A, 1P, 10kAIC at 240V, 120V
€93.62 /unit