SQUARE D QO100S Plug In Circuit Breaker, 6A, 240V | CE6HQQ

SQUARE D QO100S Miniature Circuit Breaker, 100A, 2 Pole, 120 / 240VAC, 10kAIC

Item: CE6HQQ Model: QO100S
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Frame TypeQO
Number Of Poles1
Voltage TypeAC

Shipping Info:

Country of OriginUS

Product Details:

    • Square D QO100S circuit breaker used for shutting off power supply when an imbalance between the outgoing and incoming current occurs
    • Visi-Trip indicator offers visual indication when the circuit breaker has tripped and interrupted the circuit
    • Thermal magnetic trip to avoid tripping on mild overloads while instantaneously responding against severe power surges
    • Plug-in mounting facility with box lug connection to accommodate copper and aluminium wires of sizes ranging from 4 to 2/0AWG
    • UL listed and CSA approved

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QO100S Miniature Circuit Breaker, 100A, 2 Pole, 120 / 240VAC, 10kAIC