SQUARE D QGP32225TM Bolt On Circuit Breaker Qgp 225 Amp 240vac 3p 65kaic@240v | AG8UFH

SQUARE D QGP32225TM Bolt On Circuit Breaker Qgp 225 Amp 240vac 3p 65kaic@240v

Item: AG8UFH Model: QGP32225TM
Limited Availability

Get it by Friday, Jun 6

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating65 kAIC @ 240V
Amps225A
Frame TypeQGP
Number Of Poles3
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)13.97
Ship length (cm)20.83
Ship width (cm)17.53
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QGP32225TM Bolt On Circuit Breaker Qgp 225 Amp 240vac 3p 65kaic@240v