SQUARE D QGL22200 Circuit Breaker, Feed-Thru 200 Ampere, 240 VAC, 2P | AG8UEQ

SQUARE D QGL22200 Circuit Breaker, Feed-Thru 200 Ampere, 240 VAC, 2P

Item: AG8UEQ Model: QGL22200Cross Ref: 48M379
In Stock : 30 Units

Get it by Friday, Jun 13

€1,405.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating65 kAIC @ 240V
Frame TypeQGL
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)11.71
Ship length (cm)24.61
Ship width (cm)15.49
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QGL22200 Circuit Breaker, Feed-Thru 200 Ampere, 240 VAC, 2P
€1,405.70 /unit