Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D QDP22080TM Molded Case Circuit Breaker, 25kAIC at 240V, 80A, 2 Pole | CE6HMM

SQUARE D QDP22080TM Molded Case Circuit Breaker, 25kAIC at 240V, 80A, 2 Pole

Item: CE6HMM Model: QDP22080TM
In Stock : 4 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,013.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps80A
Frame TypeQDP
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.467
Ship height (cm)16.43
Ship length (cm)9.98
Ship width (cm)7.62
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QDP22080TM Molded Case Circuit Breaker, 25kAIC at 240V, 80A, 2 Pole
€1,013.83 /unit