SQUARE D QDA32100 Circuit Breaker 100a 3p 240vac Lug | AF9HGV 2GPJ2

SQUARE D QDA32100 Circuit Breaker 100a 3p 240vac Lug

Item: AF9HGV Model: QDA32100Cross Ref: 2GPJ2
In Stock : 28 Units

Get it by Friday, Jun 13

€1,740.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating240V AC
Amps100A
Circuit Breaker TypeStandard
Dc VoltageNot Rated
Depth3.93"
Height6.47"
High Amp Trip Setting2400A
Low Amp Trip Setting1200A
Max. Air Rating25 kA
Max. Wire Size300 kcmil
Min. Wire Size4 AWG
MountingPlug In Panelboard
Number Of Poles3
Phase3
Phase ConnectionABC
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width4 1/2"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleI-Line
Dc Voltage RatingNot Rated
For Use WithI Line Panelboards
Frame Size250A/QD
Instantaneous TripFixed
SeriesQD Series
StandardsCSA, IEC, UL LISTED
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 3.0465
Ship height (cm)15.19
Ship length (cm)31.5
Ship width (cm)19.61
HS code8536200020
Country of OriginMX

Product Details:

    • Instantaneous Trip (Fixed)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QDA32100 Circuit Breaker 100a 3p 240vac Lug
€1,740.82 /unit