SQUARE D Q2L3225H Molded Case Circuit Breaker, 22kAIC at 240V, 225A, 3 Pole | CE6HLC

SQUARE D Q2L3225H Molded Case Circuit Breaker, 240VAC, 3 Phase, Feed-Thru

Item: CE6HLC Model: Q2L3225H
In Stock : 2 Units

Get it by Friday, Jun 13

€1,498.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps225A
Number Of Poles3
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)12.7
Ship length (cm)7.62
Ship width (cm)17.78
Country of OriginUS

Product Details:

    • Square D Q2L3225H circuit breaker used for reverse feed applications in switchboards and control panels
    • Thermal-magnetic trip ensures both long-time and instantaneous current limiting protection
    • Offers an interrupt rating of 10kA at 240V
    • Comes equipped with line and load side lug terminals for smooth panel installation
    • UL listed

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D Q2L3225H Molded Case Circuit Breaker, 240VAC, 3 Phase, Feed-Thru
€1,498.93 /unit