SQUARE D PGA36080CU33A Molded Case Circuit Breaker, 35kAIC at 480V, 800A, 3 Pole | CE6HJK

SQUARE D PGA36080CU33A Molded Case Circuit Breaker, 800A, ABC Phase, 18kAIC @ 600V

Item: CE6HJK Model: PGA36080CU33A
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps800A
Frame TypePGA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)29.85
Ship length (cm)51.44
Ship width (cm)29.54
Country of OriginUS

Product Details:

    • Square D PGA36080CU33A PowerPact P circuit breaker design for providing protection against faulty currents in panelboards and switchboards
    • Standard electronic trip (MicroLogic 5.0) unit capable of delivering long-time, short-time and instantaneous current limiting functions
    • Unique I-line style plug-in mounting facility allows easy installation and maintenance; suitable for reverse-feed busbar applications
    • Features advance software algorithms for controlling the power supply and quickly interrupting the extreme current surges
    • Meets IEC, UL and CSA standards

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D PGA36080CU33A Molded Case Circuit Breaker, 800A, ABC Phase, 18kAIC @ 600V