Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D NSYTRAB530 Clip Inch Marking Strip, White | CU4FVC

SQUARE D NSYTRAB530 Clip In Marking Strip, White

Item: CU4FVC Model: NSYTRAB530Cross Ref: 795ZY0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMarking Strip
ColorWhite
Compatible WithTerminal Blocks
Depth1/5"
For Use With Mfr. Model NumberNSYTRH, NSYTRP, NSYTRR, NSYTRV
Marker Width5 mm
Markings21 To 30
MaterialNylon
Number Of Characters10
Number Of Markers Per Strip10
Number Of Strips10
Overall Length0.39"
Rohs CompliantYes
Width2.05"
Compatible Manufacturer Model NumberNSYTRH, NSYTRP, NSYTRR, NSYTRV
Compatible With Product TypeTerminal Blocks
Compatible With SeriesNSYTRH, NSYTRP, NSYTRR, NSYTRV
Marking21 to 30
Overall Depth0.2"
Overall Width2.05"
StandardsREACH REGULATION

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)0.99
Ship width (cm)5.21
Country of OriginDE

Product Variants

ProductModelColorNumber Of Markers Per StripMaterialDepthOverall LengthMarkingsMarker WidthNumber Of StripsPrice
SQUARE D NSYTRAB540 Clip Inch Marking Strip, White | CU4FVD NSYTRAB540White10Nylon1/5"0.39"31 To 405 mm10€0.78
SQUARE D NSYTRAB640 Clip Inch Marking Strip, White | CU4FVE NSYTRAB640White10Nylon1/5"0.47"31 To 406 mm10€0.82
SQUARE D NSYTRAB620 Clip Inch Marking Strip, White | CU4FVF NSYTRAB620White10Nylon1/5"0.47"11 To 206 mm10€0.82
SQUARE D NSYTRAB630 Clip Inch Marking Strip, White | CU4FVG NSYTRAB630White10Nylon1/5"0.47"21 To 306 mm10€0.82
SQUARE D NSYTRACS6 Clip Inch Marking Strip, Yellow | CU4FVH NSYTRACS6Yellow1Plastic0.59"3.15"Unmarked-10€1.28
SQUARE D NSYTRAB610 Clip Inch Marking Strip, Yellow | CU4FVJ NSYTRAB610Yellow10Nylon1/5"0.47"1 To 106 mm10€0.82
SQUARE D NSYTRACS4 Clip Inch Marking Strip, Yellow | CU4FVK NSYTRACS4Yellow10Plastic0.39"3.54"Unmarked-10€1.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D NSYTRAB530 Clip In Marking Strip, White
€0.86 /unit