Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D NQ430L1 Panelboard, 30 Spaces, 100 A, Aluminum, Qhb/Qob-Vh/Qob, 27 Inch Height | CU4FZD

SQUARE D NQ430L1 Panelboard, 30 Spaces, 100 A, Aluminum, Qhb/Qob-Vh/Qob, 27 Inch Height

Item: CU4FZD Model: NQ430L1Cross Ref: 4HGY6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,399.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanelboard
Amps100A
Bus MaterialAluminum
Circuit Breaker TypePlug In Miniature
Depth5 3/4"
For Use WithNQ Circuit Breakers
Height27"
Main Circuit Breaker Or Main LugConvertible, Main Lug
Number Of Spaces30
Phase3
Recommended Enclosure1D691 For Main Lug, 1D698 For Main Breaker
Recommended Flush Cover4HGZ9 For Main Lug, 4HHA1 For Main Breaker
Recommended Ground Bar Kit5B716
Recommended Surface Cover3TX80 For Main Lug, 3TX84 For Main Breaker
Short Circuit Amps Rating100000 RMS Symmetrical
Width10.438"
Circuit Breaker SeriesQHB, QOB, QOB-VH
Short Circuit Current Rating100000 RMS Symmetrical
StandardsCSA APPROVED, UL LISTED
Voltage120/208-240V AC

Shipping Info:

Ship weight (kg) 6.8625
Ship height (cm)68.58
Ship length (cm)14.61
Ship width (cm)26.51
Country of OriginMX

Product Variants

ProductModelHeightAmpsBus MaterialRecommended Ground Bar KitVoltagePhaseMain Circuit Breaker Or Main LugShort Circuit Amps RatingPrice
SQUARE D HCR86TS Panelboard Cover | CU4FXV HCR86TS--------€1,704.42
RFQ
SQUARE D NQ484L4C Panelboard | CU4FYJ NQ484L4C--------€9,459.90
SQUARE D NQ472L2C Panelboard | CU4FYK NQ472L2C--------€3,640.32
SQUARE D HCP54868SU Panelboard | CU4FYL HCP54868SU--------€6,775.48
RFQ
SQUARE D HCP235912N Panelboard | CU4FYM HCP235912N--------€9,334.68
SQUARE D NQFTL4H Panelboard | CU4FYN NQFTL4H--------€876.62
SQUARE D NQFTL2L Panelboard | CU4FYP NQFTL2L--------€547.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D NQ430L1 Panelboard, 30 Spaces, 100 A, Aluminum, Qhb/Qob-Vh/Qob, 27 Inch Height
€1,399.98 /unit