Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D NQ42L2 Panelboard, 42 Spaces, 225 A, Aluminum, 33 Inch Height | CU4FZW

SQUARE D NQ42L2 Panelboard, 42 Spaces, 225 A, Aluminum, 33 Inch Height

Item: CU4FZW Model: NQ42L2Cross Ref: 4HGX5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,686.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanelboard
Amps225A
Bus MaterialAluminum
Circuit Breaker TypePlug In Miniature
Depth5 3/4"
For Use WithNQ Circuit Breakers
Height33"
Main Circuit Breaker Adapter Kit4HHA3, 4HHA4, Mfr. No. NQMB2KI
Main Circuit Breaker Or Main LugConvertible, Main Lug
Number Of Spaces42
Recommended Enclosure1D700 For Main Breaker, 6B429 For Main Lug
Recommended Flush Cover3TX91 For Main Breaker, 4HHA1 For Main Lug
Recommended Ground Bar Kit5B716
Recommended Surface Cover3TX84 For Main Lug, 3TX92 For Main Breaker
Short Circuit Amps Rating100000 RMS Symmetrical
Voltage120/240V AC
Width10.438"
Circuit Breaker SeriesQHB, QOB, QOB-VH
PhaseSingle
Short Circuit Current Rating100000 RMS Symmetrical
StandardsCSA APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)83.82
Ship length (cm)14.61
Ship width (cm)26.51
Country of OriginMX

Product Variants

ProductModelHeightAmpsBus MaterialRecommended Ground Bar KitVoltagePhaseMain Circuit Breaker Or Main LugShort Circuit Amps RatingPrice
SQUARE D HCR86TS Panelboard Cover | CU4FXV HCR86TS--------€1,704.42
RFQ
SQUARE D NQ484L4C Panelboard | CU4FYJ NQ484L4C--------€9,459.90
SQUARE D NQ472L2C Panelboard | CU4FYK NQ472L2C--------€3,640.32
SQUARE D HCP54868SU Panelboard | CU4FYL HCP54868SU--------€6,775.48
RFQ
SQUARE D HCP235912N Panelboard | CU4FYM HCP235912N--------€9,334.68
SQUARE D NQFTL4H Panelboard | CU4FYN NQFTL4H--------€876.62
SQUARE D NQFTL2L Panelboard | CU4FYP NQFTL2L--------€547.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D NQ42L2 Panelboard, 42 Spaces, 225 A, Aluminum, 33 Inch Height
€1,686.49 /unit