Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D NF418L1 Panelboard, 18 Spaces, 125 A, Aluminum, 21 Inch Height, 10.4375 Inch Width | CU4FZA

SQUARE D NF418L1 Panelboard, 18 Spaces, 125 A, Aluminum, 21 Inch Height, 10.4375 Inch Width

Item: CU4FZA Model: NF418L1Cross Ref: 3TZ01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,502.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanelboard
Amps125A
Bus MaterialAluminum
Circuit Breaker TypePlug In Miniature
Depth5 3/4"
For Use WithNF Circuit Breakers
Height21"
Main Circuit Breaker Or Main LugConvertible, Main Lug
Number Of Spaces18
Phase3
Recommended Enclosure1D687 For Main Lug, 6B429 For Main Breaker
Recommended Flush Cover3TX77 For Main Lug, 3TX81 For Main Breaker
Recommended Surface Cover3TX78 For Main Lug, 3TX82 For Main Breaker
Short Circuit Amps Rating100000 RMS Symmetrical
Voltage277/480V AC
Width10.438"
Circuit Breaker SeriesEDB, EDG, EDJ
Short Circuit Current Rating100000 RMS Symmetrical
StandardsCSA C22.2, UL 67

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)53.34
Ship length (cm)14.61
Ship width (cm)26.51
Country of OriginMX

Product Variants

ProductModelHeightAmpsBus MaterialRecommended Ground Bar KitVoltagePhaseMain Circuit Breaker Or Main LugShort Circuit Amps RatingPrice
SQUARE D HCR86TS Panelboard Cover | CU4FXV HCR86TS--------€1,704.42
RFQ
SQUARE D NQ484L4C Panelboard | CU4FYJ NQ484L4C--------€9,459.90
SQUARE D NQ472L2C Panelboard | CU4FYK NQ472L2C--------€3,640.32
SQUARE D HCP54868SU Panelboard | CU4FYL HCP54868SU--------€6,775.48
RFQ
SQUARE D HCP235912N Panelboard | CU4FYM HCP235912N--------€9,334.68
SQUARE D NQFTL4H Panelboard | CU4FYN NQFTL4H--------€876.62
SQUARE D NQFTL2L Panelboard | CU4FYP NQFTL2L--------€547.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D NF418L1 Panelboard, 18 Spaces, 125 A, Aluminum, 21 Inch Height, 10.4375 Inch Width
€1,502.47 /unit