SQUARE D MH38 Panelboard Enclosure 20 Width x 38 Length | AJ2JGD 6B429

SQUARE D MH38 Panelboard Enclosure 20 Width x 38 Length

Item: AJ2JGD Model: MH38Cross Ref: 6B429
In Stock

Get it by Tuesday, Jun 17

€136.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanelboard Enclosure
Length38"
Mounting StyleSurface
Width20"
Amps225A
Compatible Single Phase Interior4HGX5, 4HGX6
Compatible Three Phase Interior4HGY4, 4HGY5, 4HGZ1, 4HGZ2
Depth5.75"
For Use WithSquare D NQOD Lightning And Appliance Panelboards
MaterialSteel
Nema Rating1
Number Of Spaces42

Shipping Info:

Ship weight (kg) 13.734
Ship height (cm)14.61
Ship length (cm)96.52
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelNumber Of SpacesAmpsCompatible Three Phase InteriorMounting StyleMaterialDepthPrice
SQUARE D MH26 Panelboard Enclosure 20 inch Width x 26 inch Length | AG9FMX 1D687 MH26---Surface--€150.80
SQUARE D MH32 Panelboard Enclosure 20 inch Width x 32 inch Length | AG9FMY 1D691 MH32---Surface--€152.61
SQUARE D MH44 Panelboard Enclosure 20 inch Width x 44 inch Length | AG9FMZ 1D698 MH44---Surface--€170.42
SQUARE D MH50 Panelboard Enclosure 20 inch Width x 50 inch Length | AG9FNA 1D700 MH50---Surface--€129.18
SQUARE D MH56 Panelboard Enclosure, 56 Inch Length, 1, 42 Spaces | CV3CRD MH5642600A22P074, 3TZ08, 3TZ09SurfaceSteel5 3/4"€140.37
SQUARE D MH62 Panelboard Enclosure, 62 Inch Length, 1 54 Spaces | CV3CRE MH6254600ARP_22P072, 3TZ07, 4HGZ3, 4HGZ4, 4HGZ5, 4HGZ6, 4HGZ7, 4HGZ8SurfaceSteel5 3/4"€142.66
SQUARE D MH68 Panelboard Enclosure, 68 Inch Length, 1, 42 Spaces | CV3CRF MH6842400ARP_22P073, 22P074, 22P075SurfaceSteel5 3/4"€139.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D MH38 Panelboard Enclosure 20 Width x 38 Length
€136.07 /unit