SQUARE D MA36450 Bolt On Circuit Breaker Ma 450 Amp 600vac 3p 30kaic@480v | AG8RMC

SQUARE D MA36450 Bolt On Circuit Breaker Ma 450 Amp 600vac 3p 30kaic@480v

Item: AG8RMC Model: MA36450
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating30 kAIC @ 480V
Amps450A
Frame TypeMA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)30.48
Ship length (cm)53.34
Ship width (cm)35.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D MA36450 Bolt On Circuit Breaker Ma 450 Amp 600vac 3p 30kaic@480v