Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D LV426844 Shunt Trip, Shunt Trip, Powerpact B And Compact Nsxm 208/277 Vac | CU4GHP

SQUARE D LV426844 Shunt Trip, Powerpact B and Compact Nsxm 208/277 Vac

Item: CU4GHP Model: LV426844Cross Ref: 482H66
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€622.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShunt Trip
Accessory TypeShunt Trip
For Use WithPowerpact B And Compact Nsxm Circuit Breaker
Frame Type125A/BD, 125A/BG, 125A/BJ
Max. Operating Temp.158°F
Min. Operating Temp.-13°F
Dc Voltage Rating250V AC

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelMPNPrice
SQUARE D S33659 Shunt Trip, 2430 Vac/Dd | CU4GHM S33659S33659€681.46
SQUARE D LV426843 Shunt Trip, Shunt Trip, Powerpact B And Compact Nsxm 110/130 Vac | CU4GHN LV426843LV426843€646.46
SQUARE D LV426841 Shunt Trip, Shunt Trip, Powerpact B And Compact Nsxm 24 Vac | CU4GHQ LV426841LV426841€631.59
SQUARE D LV426846 Shunt Trip, Shunt Trip, Powerpact B And Compact Nsxm 380/480 Vac | CU4GHR LV426846LV426846€646.89
SQUARE D LV426842 Shunt Trip, Shunt Trip, Powerpact B And Compact Nsxm 48 Vac | CU4GHT LV426842LV426842€885.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LV426844 Shunt Trip, Powerpact B and Compact Nsxm 208/277 Vac
€622.88 /unit