SQUARE D LLA36400U54XEKYP Molded Case Circuit Breaker, 65kAIC at 480V, 400A, 3 Pole | CE6HFQ

SQUARE D LLA36400U54XEKYP Molded Case Circuit Breaker, 3 Poles, 400A, 600VAC

Item: CE6HFQ Model: LLA36400U54XEKYP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps400A
Frame TypeLLA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Country of OriginUS

Product Details:

    • Square D LLA36400U54XEKYP circuit breaker ideal for reverse feed applications in control panels and switchboards
    • Features thermal-magnetic trip offering both instantaneous and time-delayed current limiting protection
    • I-Line style plug-in for ease in installation, ideal for reverse feed applications

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LLA36400U54XEKYP Molded Case Circuit Breaker, 3 Poles, 400A, 600VAC