SQUARE D LI36400 Circuit Breaker I-line Style Plug-in 400 Amp 600vac 3p 200kaic@480v | AG8RJG

SQUARE D LI36400 Circuit Breaker I-line Style Plug-in 400 Amp 600vac 3p 200kaic@480v

Item: AG8RJG Model: LI36400
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating200 kAIC @ 480V
Frame TypeLI
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)37.74
Ship length (cm)24.74
Ship width (cm)26.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LI36400 Circuit Breaker I-line Style Plug-in 400 Amp 600vac 3p 200kaic@480v