SQUARE D LGA36600U44X Molded Case Circuit Breaker, 35kAIC at 480V, 600A, 3 Pole | CE6HEW

SQUARE D LGA36600U44X Molded Case Circuit Breaker, Electronic Trip (LSIG), 600VAC

Item: CE6HEW Model: LGA36600U44X
In Stock : 5 Units

Get it by Thursday, Jun 12

€10,145.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps600A
Frame TypeLGA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)22.23
Ship length (cm)49.53
Ship width (cm)27.31
Country of OriginUS

Product Details:

    • Square D LGA36600U44X LGA Series circuit breaker designed to protect electrical systems from damages caused by faulty currents
    • Micrologic 6.3A electronic trip providing instantaneous, long-time, short-time and ground fault functionality for current limiting protection
    • Features an advance software algorithm for controlling the power supply and quickly interrupting extreme current surges
    • Integral I-line style plug-in facility, with busbar connections, suitable for reverse-feed distribution applications
    • Meets CSA, CCC, IEC, CE, UL, NMX and NEMA standards

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LGA36600U44X Molded Case Circuit Breaker, Electronic Trip (LSIG), 600VAC
€10,145.58 /unit