SQUARE D LCL36500 Bolt On Circuit Breaker Lcl 500 Amp 600vac 3p 65kaic@480v | AG8REA

SQUARE D LCL36500 Bolt On Circuit Breaker Lcl 500 Amp 600vac 3p 65kaic@480v

Item: AG8REA Model: LCL36500
In Stock : 3 Units

Get it by Friday, Jun 6

€9,519.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating65 kAIC @ 480V
Amps500A
Frame TypeLCL
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)38.1
Ship length (cm)25.4
Ship width (cm)27.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LCL36500 Bolt On Circuit Breaker Lcl 500 Amp 600vac 3p 65kaic@480v
€9,519.97 /unit