SQUARE D LC36500 Circuit Breaker I-line Style Plug-in 500 Amp 600vac 3p 65kaic@480v | AG8RDU

SQUARE D LC36500 Circuit Breaker I-line Style Plug-in 500 Amp 600vac 3p 65kaic@480v

Item: AG8RDU Model: LC36500
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating65 kAIC @ 480V
Frame TypeLC
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)37.74
Ship length (cm)24.74
Ship width (cm)26.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LC36500 Circuit Breaker I-line Style Plug-in 500 Amp 600vac 3p 65kaic@480v