SQUARE D LA36400 Circuit Breaker 400a 3p 600vac Lug | AF9FNN 2DL47

SQUARE D LA36400 Circuit Breaker 400a 3p 600vac Lug

Item: AF9FNN Model: LA36400Cross Ref: 2DL47
In Stock : 64 Units

Get it by Friday, Jun 6

€5,616.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating600V AC
Amps400A
Circuit Breaker TypeStandard
Dc Voltage250V DC
Depth5 4/5"
Height11"
High Amp Trip Setting4000A
Low Amp Trip Setting2000A
Max. Air RatingNot Rated
Min. Wire Size1 AWG
MountingPlug In Panelboard
Number Of Poles3
Phase3
Phase ConnectionABC
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width6"
Circuit Breaker ActuatorToggle
Dc Voltage Rating250V AC
Instantaneous TripInstantaneous
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 8.0325
Ship height (cm)27.94
Ship length (cm)14.83
Ship width (cm)15.24
HS code8536200020

Product Details:

    • Instantaneous Trip (Adjustable)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LA36400 Circuit Breaker 400a 3p 600vac Lug
€5,616.19 /unit