SQUARE D LA36250-1021 Molded Case Circuit Breaker, 30kAIC at 480V, 250A, 3 Pole | CE6HDP

SQUARE D LA36250-1021 I-Line Molded Case Circuit Breaker, 3P, 250A, 600V, 3 Phase

Item: CE6HDP Model: LA36250-1021
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps250A
Frame TypeLA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Country of OriginUS

Product Details:

    • Square D LA36250-1021 I-Line molded case circuit breaker suitable for control panels & switchboards to protect against current overloads & short circuits
    • Features 3 pole, 3 phase (ABC) configuration & compact LA frame design for limiting overcurrent
    • Comes equipped with a thermal magnetic trip for both longtime & instantaneous trip functions against mild nuisance tripping & severe short-circuits, respectively
    • 120V shunt trip protects against externally applied voltages
    • I-Line style plug-in connection & load side lug terminals for eliminating loose connections
    • IEC-approved, CSA-certified and UL-listed

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LA36250-1021 I-Line Molded Case Circuit Breaker, 3P, 250A, 600V, 3 Phase