SQUARE D KA36150-1021 Molded Case Circuit Breaker, 25kAIC at 480V, 150A, 3 Pole | CE6JQZ

SQUARE D KA36150-1021 I-Line Molded Case Circuit Breaker, KA Type, 150A, 600VAC

Item: CE6JQZ Model: KA36150-1021
In Stock

Get it by Friday, Jun 13

€4,597.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps150A
Frame TypeKA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)48.77
Ship length (cm)25.91
Ship width (cm)31.17
Country of OriginUS

Product Details:

Square D KA36150-1021 I-Line MCCB is used in industrial and commercial applications for circuit protection in distribution boards, switchgear, motor control centres and power distribution systems. It ensures safe and reliable operation while preventing damage due to overcurrent or short-circuit faults. This MCCB features an ampere rating of 150A and an AC magnetic trip setting range between 750A and 1500A. With a K-frame construction, this MCCB ensures durability and reliability. It holds an HACR rating, indicating its compliance with requirements for use as a circuit breaker in air-conditioning and refrigeration equipment.

Frequently Asked Questions:

Q. How do I install this circuit breaker?

A.

  • Ensure that the power is off before installation.
  • Open the electrical panel where it will be mounted.
  • Attach the breaker securely to the panel's rail.
  • Connect wires to the breaker terminals.
  • Tighten terminal screws properly.
  • Close the panel securely.
  • Turn on power to test functionality.
  • Verify the breaker's proper operation.

Q. What factors should I consider while choosing a MCCB?

A.

  • Match ampere rating to needs.
  • Check voltage rating compatibility.
  • Verify short-circuit interruption ability.
  • Choose appropriate trip settings.
  • Ensure coordination with other devices.
  • Consider operating environment.
  • Ensure size fits available space.

Q. Does Raptor Supplies offer other MCCBs with higher amperage ratings?

A. Yes, Customers looking for Square D MCCBs with higher amperage ratings can opt for the brand's KA36175 and KA26200AC circuit breakers having amperage ratings of 175A and 200A, respectively.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D KA36150-1021 I-Line Molded Case Circuit Breaker, KA Type, 150A, 600VAC
€4,597.33 /unit