SQUARE D JGL36150 Circuit Breaker 150a 3p 600vac Lug | AF6PTZ 1MBB1

SQUARE D JGL36150 Circuit Breaker 150a 3p 600vac Lug

Item: AF6PTZ Model: JGL36150Cross Ref: 1MBB1
In Stock : 26 Units

Get it by Friday, Jun 13

€2,896.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating600V AC
Amps150A
Circuit Breaker TypeStandard
Dc Voltage250V DC
Depth5"
Height7 1/2"
High Amp Trip Setting1500A
Low Amp Trip Setting750A
Max. Air RatingNot Rated
Min. Wire Size4 AWG
MountingFree Standing
Number Of Poles3
Phase3
Phase ConnectionABC
Terminal Connection TypeLine, Load Lug
Trip TypeThermal Magnetic
Width4.1"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleFree Standing
Dc Voltage Rating500V DC
For Use WithI Line Panelboards
Frame Size250A/JG
Instantaneous TripInstantaneous
Max. Wire Size4 AWG
StandardsCCC, CE, CSA, IEC, UL LISTED
Terminal ConnectionLine/Load Lug

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)14.5
Ship length (cm)22.1
Ship width (cm)18.49
HS code8536200020
Country of OriginMX

Product Details:

    • Instantaneous Trip (Adjustable)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D JGL36150 Circuit Breaker 150a 3p 600vac Lug
€2,896.06 /unit