Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D JDL26150 Circuit Breaker 150a 2p 600vac Lug | AF6PTH 1MAX4

SQUARE D JDL26150 Circuit Breaker 150a 2p 600vac Lug

Item: AF6PTH Model: JDL26150Cross Ref: 1MAX4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,538.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating600V AC
Amps150A
Circuit Breaker TypeStandard
Dc Voltage250V DC
Depth5"
Height7 1/2"
High Amp Trip Setting1500A
Low Amp Trip Setting750A
Max. Air Rating14 kA
Min. Wire Size4 AWG
MountingFree Standing
Number Of Poles2
Phase1
Terminal Connection TypeLine, Load Lug
Trip TypeThermal Magnetic
Width2.7"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleFree Standing
Dc Voltage Rating250V AC
Frame Size250A/JD
Instantaneous TripAdjustable
Max. Wire Size4/0 AWG
StandardsBS, CCC, CE MARKED, CEI, CSA CERTIFIED, FEDERAL SPECIFICATION W-C-375B/GEN, HACR, HID, IEC, NEMA, NMX, NOM, SWD, UL LISTED, UNE, UTE, VDE
Terminal ConnectionLine/Load Lug

Shipping Info:

Ship weight (kg) 2.1015
Ship height (cm)18.29
Ship length (cm)25.15
Ship width (cm)16.26
HS code8536200020
Country of OriginUS

Product Details:

    • Instantaneous Trip (Adjustable)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D JDL26150 Circuit Breaker 150a 2p 600vac Lug
€2,538.81 /unit