Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D HOM260 Plug In Circuit Breaker 60a 2p 10ka 240v | AA9GJP 1D359

SQUARE D HOM260 Plug In Circuit Breaker 60a 2p 10ka 240v

Item: AA9GJP Model: HOM260Cross Ref: 1D359
In Stock : 734 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating120/240V AC
Air @ 120v Ac10 kA
Amps60A
Circuit Breaker TypeStandard
Dc Voltage48V DC
Depth2.98"
Length3.13"
Max. Air Rating10 kA
Number Of Poles2
Terminal Connection TypeLug
Width2"
Wire Size8 AWG

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)7.06
Ship length (cm)8
Ship width (cm)4.04
HS code8536200020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HOM260 Plug In Circuit Breaker 60a 2p 10ka 240v
€38.18 /unit