Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D HOM120PCAFI Plug In Circuit Breaker Hom 20 Amp 120vac 1p 10kaic@120v | AG8PYY

SQUARE D HOM120PCAFI Plug In Circuit Breaker Hom 20 Amp 120vac 1p 10kaic@120v

Item: AG8PYY Model: HOM120PCAFI
In Stock : 630 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Aic Rating10 kAIC @ 120V
Frame TypeHome
Number Of Poles1
Voltage120V AC
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)10.16
Ship length (cm)12.95
Ship width (cm)3.56
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HOM120PCAFI Plug In Circuit Breaker Hom 20 Amp 120vac 1p 10kaic@120v
€75.64 /unit