SQUARE D HLA36060U31X Molded Case Circuit Breaker, 100kAIC at 480V, 60A, 3 Pole | CE6JPD

SQUARE D HLA36060U31X PowerPact H Circuit Breaker, Micrologic 3.2 Trip, 3 Phase

Item: CE6JPD Model: HLA36060U31X
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps60A
Frame TypeHLA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)13.67
Ship length (cm)37.16
Ship width (cm)20.65
Country of OriginUS

Product Details:

    • Square D HLA36060U31X circuit breaker used to protect panelboards and switchboards against faulty currents
    • Micrologic 3.2 non-interchangeable trip mechanism providing long-time and instantaneous current limiting functions
    • I-Line style plug-in mounting design with load-lug terminals to accommodate aluminium or copper wire sizes ranging from 14 to 3/0 AWG
    • UL-listed and CSA-certified

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HLA36060U31X PowerPact H Circuit Breaker, Micrologic 3.2 Trip, 3 Phase