SQUARE D HLA36040 Circuit Breaker I-line Style Plug-in 40 Amp 600vac 3p 100kaic@480v | AG8PRC

SQUARE D HLA36040 Circuit Breaker I-line Style Plug-in 40 Amp 600vac 3p 100kaic@480v

Item: AG8PRC Model: HLA36040
In Stock : 5 Units

Get it by Friday, Jun 13

€2,333.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating100 kAIC @ 480V
Frame TypeHLA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.4525
Ship height (cm)16.3
Ship length (cm)8.6
Ship width (cm)10.4
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HLA36040 Circuit Breaker I-line Style Plug-in 40 Amp 600vac 3p 100kaic@480v
€2,333.08 /unit