SQUARE D HLA260254 Molded Case Circuit Breaker, 100kAIC at 480V, 25A, 2 Pole | CE6HBG

SQUARE D HLA260254 Molded Case Circuit Breaker, 25A, 2 Poles, I-Line Mount

Item: CE6HBG Model: HLA260254
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps25A
Frame TypeHLA
Number Of Poles2
Voltage600V
Voltage TypeAC

Shipping Info:

Country of OriginUS

Product Details:

    • Square D HLA260254 PowerPact H circuit breaker designed to protect electrical systems from damage caused by overloads and short circuits
    • Features a non-interchangeable, thermal magnetic trip unit which provides both instantaneous and time delayed trip functions, suitable for reverse feed applications
    • Unique I-Line mounting provides support and alignment of load to the ends
    • Accommodates copper and aluminium wires of sizes from 14 to 3/0 AWG for added versatility
    • UL, CE, IEC and CSA certified

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HLA260254 Molded Case Circuit Breaker, 25A, 2 Poles, I-Line Mount