SQUARE D HJL36150U44X Molded Case Circuit Breaker, 65kAIC at 480V, 150A, 3 Pole | CE6JNG

SQUARE D HJL36150U44X Molded Case Circuit Breaker, Micrologic 6.2A, 150A

Item: CE6JNG Model: HJL36150U44X
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps150A
Frame TypeHJL
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)16.31
Ship length (cm)8.61
Ship width (cm)10.39
Country of OriginUS

Product Details:

    • Square D HJL36150U44X PowerPact H circuit breaker designed for protecting downstream components from severe inrush currents
    • Features an electronic trip unit providing LSIG (long-time, short-time, instantaneous and ground fault) current limiting functions
    • Unit-mount construction with built-in load-side lug terminals ensures easy installation
    • Accommodates aluminium or copper cables of sizes ranging from 14 to 3/0 AWG
    • CE-marked, UL-listed, CSA-certified and IEC-approved

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HJL36150U44X Molded Case Circuit Breaker, Micrologic 6.2A, 150A