SQUARE D HJA260152 Molded Case Circuit Breaker, 65kAIC at 480V, 15A, 2 Pole | CE6JMY

SQUARE D HJA260152 PowerPact Molded Case Circuit Breaker, 2 Pole, 25kAIC, 600V

Item: CE6JMY Model: HJA260152
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps15A
Frame TypeHJA
Number Of Poles2
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.376
Ship height (cm)16.31
Ship length (cm)8.61
Ship width (cm)10.39
Country of OriginUS

Product Details:

    • Square D HJA260152 circuit breaker designed for interrupting excessive current flows and protecting the downstream components from damages
    • Features I-Line mounting facility and load-side lug connection for ease-of-installation and secure wiring in small spaces
    • Dual-phase (A & C Phase) configuration delivers a standard interrupting capacity of 25kA at 600 VAC
    • Meets UL-Listed, CSA-certified and IEC-rated standards

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HJA260152 PowerPact Molded Case Circuit Breaker, 2 Pole, 25kAIC, 600V